1 in. FS 800 BB T8 THRD GATE Valve NACE
501 Series 1 in. FS 800 BB T8 THRD GATE Valve NACE
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.34, ASME B1.20.1
- ASTM:
- ASTM A105, ASTM A276 420, ASTM A276 410, ASTM A193 B7, ASTM A105, ASTM A276 304, ASTM A108 1020
- Collection:
- 501 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Ductile Iron
- Length:
- 4-37/100
- Pressure Class:
- 800#
- Type:
- B501T58A08N
- Valve Body Material:
- Carbon Steel
- Valve Bonnet Type:
- Bolted
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- CoCr Alloy, Stainless Steel
- Valve Size:
- 1 in
- Valve Type:
- Gate Valve
- Weight:
- 7.72
- Width:
- 4-18/25