This product requires certification to purchase.

2 FS 800# BB T8 SW GATE Valve NACE

Beric-Davis

501 Series 2 FS 800# BB T8 SW GATE Valve NACE

  • Fast #
  • Part #B501S88A08N
  • Item #11455375
  • Manufacturer Part #501S88A08N
4.6 out of 5 Customer Rating
Beric-Davis

501 Series 2 FS 800# BB T8 SW GATE Valve NACE

  • Fast #
  • Part #B501S88A08N
  • Item #11455375
  • Manufacturer Part #501S88A08N
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 598, API 602
ASME:
ASME B16.34, ASME B16.11
ASTM:
ASTM A105, ASTM A276 420, ASTM A276 410, ASTM A193 B7, ASTM A105, ASTM A276 304, ASTM A108 1020
Collection:
501 Series
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Socket Weld
Handle Material:
Ductile Iron
Length:
5-51/100
Pressure Class:
800#
Type:
B501S88A08N
Valve Body Material:
Carbon Steel
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
CoCr Alloy, Stainless Steel
Valve Size:
2 in
Valve Type:
Gate Valve
Weight:
20.5
Width:
8-33/50