2 fs 800# bb t8 sw glb vlv nace
502 Series 2 fs 800# bb t8 sw glb vlv nace
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- API:
- API 598, API 602
- ASME:
- ASME B16.34, ASME B16.10, ASME B16.11
- ASTM:
- ASTM A-105N, ASTM A-276-420, ASTM A-276-410, ASTM A-193-B16, ASTM A-194-7, ASTM A-194-2H
- Collection:
- 502 Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Steel
- Length:
- 6-77/100
- MSS:
- MSS SP-118
- Material:
- Aluminum, Graphite, Stainless Steel, Steel
- Material Type:
- 304, 410, 420
- Pressure Class:
- 800#
- Type:
- B502S88A08N
- Valve Body Material:
- Steel
- Valve Bonnet Type:
- Bolted
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 2 in
- Valve Type:
- Globe Valve