This product requires certification to purchase.

2 FS 800# BB T8 THRD CHK Valve NACE

Beric-Davis

503 Series 2 FS 800# BB T8 THRD CHK Valve NACE

  • Fast #
  • Part #B503T88A08N
  • Item #11455399
  • Manufacturer Part #503T88A08N
4.2 out of 5 Customer Rating
Beric-Davis

503 Series 2 FS 800# BB T8 THRD CHK Valve NACE

  • Fast #
  • Part #B503T88A08N
  • Item #11455399
  • Manufacturer Part #503T88A08N
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

API:
API 598, API 602
ASME:
ASME B16.34, ASME B1.20.1
ASTM:
ASTM A-105N
Collection:
503 Series
Length:
6-77/100
Pressure Class:
800#
Type:
B503T88A08N
Valve Body Material:
Steel
Valve Bonnet Type:
Bolted
Valve Port Opening:
Standard Port
Valve Seat Material:
Metal
Valve Size:
2 in
Valve Type:
Piston Check Valve
Weight:
17.2