This product requires certification to purchase.

12 in. Micro Seal Wiper

Berkshire Corporation

Microseal® 12 in. Micro Seal Wiper

  • Fast #
  • Part #BMS120012126
  • Item #6568601
  • Manufacturer Part #MS1200.1212.6
5 out of 5 Customer Rating
Berkshire Corporation

Microseal® 12 in. Micro Seal Wiper

  • Fast #
  • Part #BMS120012126
  • Item #6568601
  • Manufacturer Part #MS1200.1212.6
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Microseal®
Length:
12 in
Material:
Knit, Plastic
Material Type:
Polyester
Width:
12 in