2 in. Pressure Reducing Pilot Repair Kit
2 in. Pressure Reducing Pilot Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Repair Kit
- UL Listed:
- No
- Valve Size:
- 2 in