8 in. Elastomer Kit NBR for 700 Series Diaphragm Actuated Basic Control Valves
8 in. Elastomer Kit NBR for 700 Series Diaphragm Actuated Basic Control Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- 700 Series Diaphragm Actuated Basic Control Valves
- Diameter:
- 8 in
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Rubber
- Material Type:
- NBR, Elastomer
- NSF Certified:
- No
- Product Type:
- Elastomer Kit
- UL Listed:
- No