5-23/100 in. Metallic Film Tape in Yellow
5-23/100 in. Metallic Film Tape in Yellow
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- UL 181B-FX Listed for sealing class 1 flexible duct
- Bonds well to reflective and bubble insulation materials
- Aggressive, high tack bond
- Tough, durable, and hand-tearable
Documents
Specifications
- Application:
- HVAC, Sealing
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Length:
- 110 m
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 212
- Temperature Range:
- 10 to 250 Deg F
- Tensile Strength:
- 34 lbs/inch
- Thickness:
- 3.1 mil
- UL Listed:
- Yes
- UPC:
- 742366006707
- Width:
- 3 in