20 x 22 in. 6 mic 7 gal Can Liner in Natural
Rhino-X® 20 x 22 in. 6 mic 7 gal Can Liner in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Capacity:
- 7 gal
- Collection:
- Rhino-X®
- Color Finish Category:
- Clear
- Color Finish Name:
- Natural
- Height:
- 22 in
- Material:
- Plastic
- Material Type:
- HDPE
- Package Quantity:
- Case of 2000
- Product Type:
- Can Liner
- Thickness:
- 6 mic
- Width:
- 20 in