This product requires certification to purchase.

30 x 37 in. 30 gal 10 mic Trash Bag in Black

Berry Global

Rhino-X® 30 x 37 in. 30 gal 10 mic Trash Bag in Black

  • Fast #
  • Part #BHR303710B
  • Item #7475462
  • Manufacturer Part #HR303710B
5 out of 5 Customer Rating
Brand image
Berry Global

Rhino-X® 30 x 37 in. 30 gal 10 mic Trash Bag in Black

  • Fast #
  • Part #BHR303710B
  • Item #7475462
  • Manufacturer Part #HR303710B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Case: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
30 gal
Collection:
Rhino-X®
Color Finish Category:
Blacks
Color Finish Name:
Black
Length:
37 in
Material:
Plastic
Material Type:
High Density Polyethylene
Product Type:
Trash Bag
Thickness:
10 mic
Weight:
14.3 lb
Width:
30 in