50 yd. x 3 in. PVC Plastic Tape
Zeston® 50 yd. x 3 in. PVC Plastic Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Excellent moisture barrier properties
- Embossed PVC film matches film water heater jacketing materials for a clean, professional seal
- Resists moisture, mold, and mildew
Documents
Specifications
- Application:
- Sealing
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Zeston®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 50
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 225
- Tensile Strength:
- 7 lbs/inch
- Thickness:
- 4.6 mil
- UL Listed:
- No
- Width:
- 3