60 yd. x 2 in. Plastic Line Set Tape in Black
60 yd. x 2 in. Plastic Line Set Tape in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Tough and durable with an aggressive bond
- Hand tearable for ease of use
- Mold, moisture, and UV resistant for outdoor installations
- Not recommended for rooftop applications
- OPP backing
- UV resistant for outdoor installations*
- Low VOC content
Documents
Specifications
- Application:
- HVAC
- CARB OTC LEED Compliant:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 60 yd
- Material:
- Plastic
- Product Type:
- Line Set Tape
- Size:
- 2 in x 60 yd
- Temperature Range:
- -40 to 212 Deg F
- Tensile Strength:
- 32 lbs/inch
- Thickness:
- 3 mil
- UPC:
- 742366010124
- Width:
- 2 in