38 x 58 in. 1.5 mil 60 gal Can Liner in Clear

You last purchased this on
 
Berry Plastics

Big City® 38 x 58 in. 1.5 mil 60 gal Can Liner in Clear

This product requires certification to purchase.
Brand image
You last purchased this on
 
Berry Plastics

Big City® 38 x 58 in. 1.5 mil 60 gal Can Liner in Clear

  • Fast #
  • Part #BLBR3858X3C
  • Item #7475448
  • Manufacturer Part #LBR3858X3C
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for heavy-duty applications, including sharp, heavy and irregular waste
  • Exceptional strength with good puncture and tear resistance
  • High-quality blend of virgin LLDPE and recycled content – 10% post-consumer waste in black liners 1 mil and above
  • Capacity: 60 gallons
  • Size: 38 x 58"
  • Color: Clear
  • Gauge: 1.50 mil
  • Requires Certification

Specifications

Capacity:
60 gal
Collection:
Big City®
Color Finish Name:
Clear
Length:
58 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 100
Thickness:
1.5 mil
Width:
38 in