This product requires certification to purchase.

40 x 46 in. 0.7 mil 45 gal Can Liner in Clear (Pack of 2)

Berry Plastics

Big City® 40 x 46 in. 0.7 mil 45 gal Can Liner in Clear (Pack of 2)

  • Fast #
  • Part #BLBR4046HC
  • Item #7475517
  • Manufacturer Part #LBR4046HC
3.3 out of 5 Customer Rating
Brand image
Berry Plastics

Big City® 40 x 46 in. 0.7 mil 45 gal Can Liner in Clear (Pack of 2)

  • Fast #
  • Part #BLBR4046HC
  • Item #7475517
  • Manufacturer Part #LBR4046HC
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High-quality blend of virgin LLDPE and recycled content – 10% post-consumer waste in black liners 1 mil and above
  • Ideal for heavy-duty applications, including sharp, heavy and irregular waste
  • Exceptional strength with good puncture and tear resistance
  • Gauge: 0.70 mil
  • Color: Clear
  • Capacity: 40-45 gallons
  • Size: 40 x 46"
  • Requires Certification

Specifications

Capacity:
45 gal
Collection:
Big City®
Color Finish Name:
Clear
Length:
46 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Pack of 2
Thickness:
0.7 mil
Width:
40 in