30 x 37 in. 16 mic 30 gal Can Liner in Natural
Rhino-X® 30 x 37 in. 16 mic 30 gal Can Liner in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- When it comes to demanding loads like heavy or wet trash, Rhino-X® is the name cleaning professionals trust
- Advanced high-density films make these liners extremely tough and strong, even at low gauges
- The thinner, stronger films used to make Rhino-X liners mean less waste going into incinerators or landfills
- Superior moisture and vapor barrier properties
- Star bottom seal eliminates leaks and odors
- Convenient coreless rolls
- Gauge: 16 micron
- Color: Natural
- Capacity: 20-30 gallons, Size: 30" W x 37" L
Specifications
- Capacity:
- 30 gal
- Collection:
- Rhino-X®
- Color Finish Name:
- Natural
- Height:
- 37 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Package Quantity:
- Case of 500
- Product Type:
- Can Liner
- Thickness:
- 16 mic
- Width:
- 30 in