This product requires certification to purchase.

40 x 48 in. 12 mic 45 gal Can Liner in Natural

Berry Plastics

Rhino-X® 40 x 48 in. 12 mic 45 gal Can Liner in Natural

  • Fast #
  • Part #BHR404812N
  • Item #7475955
  • Manufacturer Part #HR404812N
3.9 out of 5 Customer Rating
Brand image
Berry Plastics

Rhino-X® 40 x 48 in. 12 mic 45 gal Can Liner in Natural

  • Fast #
  • Part #BHR404812N
  • Item #7475955
  • Manufacturer Part #HR404812N
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • When it comes to demanding loads like heavy or wet trash, Rhino-X® is the name cleaning professionals trust
  • Advanced high-density films make these liners extremely tough and strong, even at low gauges
  • The thinner, stronger films used to make Rhino-X liners mean less waste going into incinerators or landfills
  • Superior moisture and vapor barrier properties
  • Star bottom seal eliminates leaks and odors
  • Convenient coreless rolls
  • Gauge: 12 micron
  • Color: Natural
  • Capacity: 40-45 gallons, Size: 40 x 48"
  • Requires Certification

Specifications

Capacity:
45 gal
Collection:
Rhino-X®
Color Finish Name:
Natural
Length:
48 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 250
Thickness:
12 mic
Width:
40 in