40 x 48 in. 22 mic 45 gal Can Liner in Natural

You last purchased this on
 
Berry Plastics

Rhino-X® 40 x 48 in. 22 mic 45 gal Can Liner in Natural

  • Fast #
  • Part #BHR404822N
  • Item #7475445
  • Manufacturer Part #HR404822N
3.3 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Berry Plastics

Rhino-X® 40 x 48 in. 22 mic 45 gal Can Liner in Natural

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Advanced high-density films make these liners extremely tough and strong, even at low gauges
  • The thinner, stronger films used to make Rhino-X liners mean less waste going into incinerators or landfills
  • When it comes to demanding loads like heavy or wet trash, Rhino-X® is the name cleaning professionals trust
  • Color: Natural
  • Convenient coreless rolls
  • Gauge: 22 micron
  • Star bottom seal eliminates leaks and odors
  • Superior moisture and vapor barrier properties
  • Capacity: 40-45 gallons, Size: 40 x 48"
  • Requires Certification

Specifications

Capacity:
45 gal
Collection:
Rhino-X®
Color Finish Name:
Natural
Length:
48 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 150
Thickness:
22 mic
Width:
40 in