This product requires certification to purchase.

24 x 32 in. 0.3 mil 16 gal Polyethylene Can Liner in Black

Berry Plastics

Steel-Flex™ 24 x 32 in. 0.3 mil 16 gal Polyethylene Can Liner in Black

  • Fast #
  • Part #BLSR2432LB
  • Item #7475438
  • Manufacturer Part #LSR2432LB
5 out of 5 Customer Rating
Brand image
Berry Plastics

Steel-Flex™ 24 x 32 in. 0.3 mil 16 gal Polyethylene Can Liner in Black

  • Fast #
  • Part #BLSR2432LB
  • Item #7475438
  • Manufacturer Part #LSR2432LB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Steel-Flex® liners pack more performance into every bag, providing up to 50% greater puncture and tear resistance than other low-density liners
  • That means a lower-gauge Steel-Flex bag will perform as well as, or better than, the more costly, higher-gauge bag you may be using now
  • Thanks to thinner, stronger films, Steel-Flex liners can cut plastic waste by up to 25% compared to thicker, lower-performing bags
  • Recommended whenever maximum puncture and tear resistance are required
  • Thickness: 0.3 mil
  • Color: Black
  • Capacity: 12-16 gallons
  • Size: 24" x 32"
  • Requires Certification

Specifications

Capacity:
16 gal
Collection:
Steel-Flex™
Color Finish Name:
Black
Length:
32 in
Material:
Plastic
Material Type:
Polyethylene
Package Quantity:
Case of 1000
Thickness:
0.3 mil
Weight:
15.3 lb
Width:
24 in