24 x 84 in. Built-in Wine Coolers in Stainless Steel
24 x 84 in. Built-in Wine Coolers in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Preserve the character of your favorite wine and champagne as a result of zone dedicated evaporators, cork protecting humidity controls, UV light-shielding glass window and vibration-free variable speed compressor
- Enjoy ample and flexible storage of all type of bottles thanks to Bertazzoni's columns design featuring the most usable interior depth in the category
- Ensure the utmost in bottle storage with a precious wood shelf design anchored by a premium telescopic smooth motion glide system
- Access temperature, humidity and interior lighting settings for each zone through the intuitive digital touch control interface
- Maintain the correct temperature in each zone when opening the door for reloading, thanks to the unique lateral side-to-side airflow circulation
- Truly flush front alignment with the adjacent cabinets and minimal clearance with the exclusive "Lift & Swing" door hinge
Specifications
- ADA Compliant:
- No
- AMP:
- 1.4
- CEC Compliant:
- For Sale in CA
- Capacity:
- 80 Bottles
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital Touch
- Depth:
- 25 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- 40 to 65 Deg F
- Volts:
- 115V
- Watts:
- 152 W
- Weight:
- 313.06 lb
- Width:
- 24 in