36 in. 4 Burner Induction Downdraft Cooktop in Black
36 in. 4 Burner Induction Downdraft Cooktop in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Innovative surface cooking solution that integrates powerful induction cooking and effective aspiration
- Powerful yet flexible surface cooking with 4 heating zones delivering up to 3700 watts each and 2 bridge areas for larger cookware
- Intuitive and immediate control of cooking and aspiration with the touch-through-glass user interface, including timer, overflow sensors and pot detection
- Effective aspiration through the central air capture funnel with airflow setting from 160 to 400 CFM
- Dishwasher- safe aluminum mesh grease filter
- Ultra-quiet performance rated at 1.5 sones (lowest setting)
- Can be installed vented or recirculated
- Designed and manufactured with pride in Italy
- Industry leading 2 years parts and labor warranty
Specifications
- AMP:
- 32, 35
- Burner Type:
- Induction
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 20-1/4 in
- Height:
- 8-1/4 in
- Number of Burners:
- 4
- Power Source:
- Electric
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer birth defects or other reproductive harm
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 7400 W
- Width:
- 36-1/16 in