This product requires certification to purchase.

48 in. 6-Burner Electric Freestanding Range in Stainless Steel

Bertazzoni Spa

48 in. 6-Burner Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #BPRO486BTFEPXT
  • Item #10256977
  • Manufacturer Part #PRO486BTFEPXT
4.2 out of 5 Customer Rating
Brand image
Bertazzoni Spa

48 in. 6-Burner Electric Freestanding Range in Stainless Steel

  • Fast #
  • Part #BPRO486BTFEPXT
  • Item #10256977
  • Manufacturer Part #PRO486BTFEPXT
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The high-efficiency maintop with 6 brass burners and electric griddle features 2 dual ring 19,000 BTU power-burners that boil water in under 6 minutes (best in class), and 4 additional MonoBloc burners of variable size and power to suit every style of cooking, with delicate simmer at 750 BTUs.
  • The stainless steel griddle with integrated cover provides additional cooking options.
  • The 4.6 cubic feet self-cleaning oven is the largest in its class, with dual convection fan for balanced airflow and even temperature baking and roasting on 7 shelf levels.
  • The elegant digital temperature gauge monitors the actual temperature in the oven and has integrated controls in the bezel for the food temperature probe.
  • The extra wide electric broiler with optional convection is ideal for grilling and searing at high heat.
  • The 2.4 cubic feet auxiliary oven is perfect for smaller dishes and for warming.
  • Both ovens include convenient features such as smooth telescopic glides for the oven shelves and soft-close doors.
  • The edge-to-edge interior oven glass door maximizes interior volume and can be wiped clean without effort.
  • This range comes with a dedicated air-frying mode for healthier cooking, to be used with the included stainless steel mesh basket.
  • All Bertazzoni appliances are covered by a 2-year warranty.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BTU:
19000
Burner Type:
Radiant
Capacity:
4.6 cu ft
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Knobs
Depth:
25-1/8 in
Fuel Type:
Natural Gas, Propane
Height:
35-1/2 in
Interior Light:
Yes
Number of Burners:
6
Power Source:
Gas, Electric
Proposition 65:
This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
Self Clean:
Yes
Smart Home Enabled:
No
Width:
48 in