This product requires certification to purchase.

17.44 cu. ft. Built-in Refrigerator in Stainless Steel

Bertazzoni Spa

Heritage Series 17.44 cu. ft. Built-in Refrigerator in Stainless Steel

  • Fast #
  • Part #BREF30RCPIXR23
  • Item #9924623
  • Manufacturer Part #REF30RCPIXR/23
5 out of 5 Customer Rating
Brand image
Bertazzoni Spa

Heritage Series 17.44 cu. ft. Built-in Refrigerator in Stainless Steel

  • Fast #
  • Part #BREF30RCPIXR23
  • Item #9924623
  • Manufacturer Part #REF30RCPIXR/23
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Preserve the nutrients, texture and taste of all fresh and packaged foods with state-of-the-art sensor managed temperature zones combined with a variable speed compressor
  • Enjoy ample and flexible food storage thanks to Bertazzoni's columns design featuring the most usable interior depth in the category
  • Ensure optimize food preservation with metal and glass material refrigeration bins, crispers, shelves for scent & aroma neutral storage
  • Access all temperature and humidity settings through the intuitive digital touch-control interface
  • Maintain the correct temperature in the refrigerator when opening the door for reloading, thanks to the unique lateral side-to-side airflow circulation
  • Truly flush front alignment with the adjacent cabinets and minimal clearance with the exclusive "Lift & Swing" door hinge
  • Create single, double, triple and more columns configurations to best suit your kitchen layout
  • 2 years parts & labor warranty and 5 years labor warranty for the entire sealed system
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2
CEC Compliant:
For Sale in CA
Capacity:
17.44 cu ft
Collection:
Heritage Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
24-3/8 in
Height:
83-1/2 in
Installation Type:
Built-in
Interior Light:
Yes
Material:
Metal, Glass
Power Source:
Electric
Proposition 65:
This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
Refrigerator Type:
Built-in
Smart Home Enabled:
No
Volts:
115V
Width:
29-15/16 in