19.6 cu. ft. Bottom Mount and Built-in Refrigerator in Stainless Steel
Heritage Series 19.6 cu. ft. Bottom Mount and Built-in Refrigerator in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ENERGY STAR® rated refrigerator & freezer with 19.6 cu.ft of total storage capacity
- True flush installation with proprietary ‘Lift & Swing' hinges, ensuring perfect door balance and requiring minimal clearance from adjacent cabinets
- All metal construction liner for longer durability and optimized insulation for max cold retention
- Precise temperature control for optimal food preservation: Lateral airflow system, powered by dual variable-speed compressors and dual evaporators, reduces cold loss when opening door
- FlexMode control to set temperature in lower drawer compartment as freezer or fresco (28-36°F) or fridge (36-46°F)
- Automatic custom ice maker with control for ice cube size. Integrated water filter located in the low temperature section ideal for hygienically clean ice
- Digital TFT Touch & Scroll interface with user-friendly navigation for temperature, humidity and custom setting selection
- 2 years parts & labor warranty and 5 years labor warranty for the entire sealed system
-
Lead Law Compliant
-
Green
Specifications
- AMP:
- 3
- CEC Compliant:
- For Sale in CA
- Capacity:
- 19.6 cu ft
- Collection:
- Heritage Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 24-3/16 in
- ETL Listed:
- Yes
- Freezer Capacity (Cu Ft):
- 4.6 cu ft
- Height:
- 83-1/2 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Metal
- Power Source:
- Electric
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
- Refrigerator Capacity (Cu Ft):
- 15 cu ft
- Refrigerator Type:
- Bottom Mount, Built-in
- Smart Home Enabled:
- No
- Volts:
- 115V
- Weight:
- 476 lb
- Width:
- 35-15/16 in