47-7/8 x 37-1/2 in. 19000 BTU 7.0 cu. ft. 6-Burner Sealed Electric and Gas Freestanding Range in Nero Matt
Heritage Series 47-7/8 x 37-1/2 in. 19000 BTU 7.0 cu. ft. 6-Burner Sealed Electric and Gas Freestanding Range in Nero Matt
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The maintop is designed to make cooking faster and more efficient thanks to the clever design that reduces the flame-to-cookware distance. You can use larger cookware more easily as the top is engineered with more space between the burners. Flexibility and control are the heart of the 19,000 BTU dual ring power burners. You can adjust the heat on each ring and move from a slow simmer to a fast boil instantly. The added control means every dish can be cooked to perfection
- Molded from a single piece of aluminum, the worktop has no dirt traps or sharp angles, so it is very easy to keep clean and looking its best. The cast iron contour grates are modelled on commercial grade ranges, giving you a larger and more stable cooking surface. The large silicon buffers add stability making it safer to use
- The stainless-steel griddle is designed to heat up super-fast to cook a wide variety of food to perfection. This makes it easy to prepare and serve the perfect pancakes, grilled cheese, hamburgers or bacon
- Homes with access to both fuel types allow you to choose a self-cleaning oven with your gas cooktop. They offer efficient, flexible and easily controllable multi-level convection cooking. The self-cleaning option works at the touch of a button, so you never have to scrub out your oven again
- This healthier cooking technique creates perfectly crisp food without the need to deep fry. For everything from French fries to meat, fish and vegan recipes. Increasingly popular cooking technique combines maximum ventilation with intense heat. A dedicated steel mesh basket boosts air flow around the ingredients for beautifully crisp and healthy food
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- BTU:
- 19000
- Burner Type:
- Radiant
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Collection:
- Heritage Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Nero Matt
- Control Type:
- Knobs
- Depth:
- 25-1/8 in
- Fuel Type:
- Natural Gas, Propane
- Handle Material:
- Metal
- Height:
- 35-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MBH:
- 19
- Number of Burners:
- 6
- Power Source:
- Gas, Electric
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- Volts:
- 120/208/240V
- Watts:
- 8500 W
- Weight:
- 375 lb
- Width:
- 48 in