This product requires certification to purchase.

84 x 25 in. 3A 16.8 cu. ft. Freezer in Stainless Steel

Bertazzoni Spa

Heritage Series 84 x 25 in. 3A 16.8 cu. ft. Freezer in Stainless Steel

  • Fast #
  • Part #BREF30FCIPRL23
  • Item #9924620
  • Manufacturer Part #REF30FCIPRL/23
5 out of 5 Customer Rating
Brand image
Bertazzoni Spa

Heritage Series 84 x 25 in. 3A 16.8 cu. ft. Freezer in Stainless Steel

  • Fast #
  • Part #BREF30FCIPRL23
  • Item #9924620
  • Manufacturer Part #REF30FCIPRL/23
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
3
CEC Compliant:
For Sale in CA
Collection:
Heritage Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
25 in
Freezer Capacity (Cu Ft):
16.8 cu ft
Height:
84 in
Installation Type:
Built-in
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Product Type:
Freezer
Proposition 65:
This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
Smart Home Enabled:
No
Volts:
115V
Weight:
397 lb
Width:
30 in