Duct Cover for KU Models in White
Hotpoint® Duct Cover for KU Models in White
Frequently Purchased Together
Product Details
- Designed in Italy
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- KU Models
- Collection:
- Hotpoint®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-3/4 in
- Energy Star Compliant:
- No
- Installation Type:
- Freestanding
- Material:
- Stainless Steel
- Product Type:
- Duct Cover
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in