This product requires certification to purchase.

24 in. Handle Kit for DW24T3IXT and DW24T3IXV

Bertazzoni Spa

Master Series 24 in. Handle Kit for DW24T3IXT and DW24T3IXV

  • Fast #
  • Part #BHK24MASDWX
  • Item #10022632
  • Manufacturer Part #HK24MASDWX
4.1 out of 5 Customer Rating
Brand image
Bertazzoni Spa

Master Series 24 in. Handle Kit for DW24T3IXT and DW24T3IXV

  • Fast #
  • Part #BHK24MASDWX
  • Item #10022632
  • Manufacturer Part #HK24MASDWX
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Master Series Handle Kit for 24 inches Dishwasher DW24T3IXV, DW24T3IXT.
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Brand Model Compatibility:
DW24T3IXT, DW24T3IXV
Collection:
Master Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Lead Law Compliance Level:
Compliant Not Certified
Length:
24 in
Material:
Metal
Material Type:
Stainless Steel
Product Type:
Handle Kit
Proposition 65:
WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov