48 x 11-7/32 x 10-1/32 in. 600 cfm Ducted Chimney Hood & Vent in Stainless Steel
Master Series 48 x 11-7/32 x 10-1/32 in. 600 cfm Ducted Chimney Hood & Vent in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 600 CFM
- Designed in Italy
Specifications
- ADA Compliant:
- No
- AMP:
- 3.3
- CFM:
- 600 ft3/min
- Collection:
- Master Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 18-29/32 in
- Duct Size:
- 11-7/32 in x 10-1/32 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 44-7/8 in
- Hood Vent Type:
- Chimney
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel, Glass
- Number of Lights:
- 2
- Sones:
- 42
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 422.2 W
- Weight:
- 59.52 lb
- Width:
- 48 in