6-Burner 19000 BTU Sealed Cooktop in Stainless Steel
Master Series 6-Burner 19000 BTU Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 6 Monobloc brass burners with up to 19000 BTU. Power burner with dual ring flame deliver fastest time-to-boil in its class
- Stainless steel worktop is formed from one piece to allow easy cleaning with no gaps, joints, or screws
- Designed in Italy
- Cook like a pro on the six Monobloc brass burners and cast iron contour grates, spaciously laid out to accommodate pots of different sizes
- Crank up the heat to boil water, sear meat or cook with a wok using the two power burners with dual ring flame, which boil water faster than any burner in their class
- Delicately melt chocolate on the simmer burner
- Protect your house and your family with the 100% fail safe thermo couple technology that immediately shuts off the flow of gas in case of a flame outage
- Clean in no time after cooking, thanks to the seamless one-piece stainless worktop with integrated spill-control dams
- Industry leading 2 years parts and labor warranty
Specifications
- ADA Compliant:
- No
- AMP:
- 1
- BTU:
- 19000
- Burner Type:
- Sealed
- Collection:
- Master Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 25-1/4 in
- Fuel Type:
- Natural Gas
- Height:
- 7-5/8 in
- Ignition System:
- Electric Ignition
- MBH:
- 19
- Material:
- Brass, Cast Iron, Stainless Steel
- Number of Burners:
- 6
- Power Source:
- Electric, Gas
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 35-3/4 in