6 x 30 x 17-17/100 x 10-25/64 in. 600 cfm Convertible Ducted Hood & Vent in Stainless Steel
Master Series 6 x 30 x 17-17/100 x 10-25/64 in. 600 cfm Convertible Ducted Hood & Vent in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed in Italy
Specifications
- AMP:
- 15
- CFM:
- 600 ft3/min
- Collection:
- Master Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 17-17/100 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 10-25/64 in
- Hood Vent Type:
- Convertible
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- Number of Lights:
- 2
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Watts:
- 353 W
- Weight:
- 23.41 lb
- Width:
- 30 in