13-3/4 x 12-15/18 x 28-3/8 in. 600 CFM Ducted Built-in Hoods & Vent in Stainless Steel
Professional 13-3/4 x 12-15/18 x 28-3/8 in. 600 CFM Ducted Built-in Hoods & Vent in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Complete your Bertazzoni kitchen with this top-of-the line compact ventilation insert
- Choose among 4 extraction airflow speeds, reaching a maximum flow performance of 600 CFM (cubic feet per minute)
- Easily throttle down airflow to 295 or 395 CFM with the digital airflow reducer
- Enjoy the ultra-quiet performance rated at 1.5 sones (lowest setting)
- Easily control all hood functions with the electronic controls or the included ADA-compliant remote control
- Enjoy powerful illumination of the cooking surface with 2 long lasting and bright LED lights, which also don't create additional heat and are energy efficient
- Filter out odors and grease with the restaurant-style baffle filters in stainless steel, which can be easily cleaned periodically in the dishwasher
- The hood comes standard for venting outside the kitchen, but can be easily modified for recirculation by installing the optional charcoal filters
- Designed and manufactured with pride in Italy
- Industry leading 2 years parts and labor warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 3.3
- CFM:
- 600 ft3/min
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 13-3/4 in
- Duct Size:
- 6 in
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 12-15/18 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- LED
- Number of Lights:
- 2
- Sones:
- 1.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 110/120V
- Watts:
- 410 W
- Width:
- 28-3/8 in