This product requires certification to purchase.

18-5/16 x 16-1/8 x 32-3/4 in. 1200 CFM Ducted Built-in Hoods & Vent in Stainless Steel

Bertazzoni Spa

Professional 18-5/16 x 16-1/8 x 32-3/4 in. 1200 CFM Ducted Built-in Hoods & Vent in Stainless Steel

  • Fast #
  • Part #BKIN36XT
  • Item #9546018
  • Manufacturer Part #KIN36XT
4 out of 5 Customer Rating
Brand image
Bertazzoni Spa

Professional 18-5/16 x 16-1/8 x 32-3/4 in. 1200 CFM Ducted Built-in Hoods & Vent in Stainless Steel

  • Fast #
  • Part #BKIN36XT
  • Item #9546018
  • Manufacturer Part #KIN36XT
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Complete your Bertazzoni kitchen with this practical ventilation insert
  • Choose among 4 extraction airflow speeds, reaching a maximum flow performance of 560 CFM (cubic feet per minute)
  • Easily throttle down airflow to 295 or 395 CFM with the digital airflow reducer
  • Enjoy the ultra-quiet performance rated at 1.5 sones (lowest setting)
  • Easily control all hood functions with the electronic controls or the optional ADA-compliant remote control
  • Enjoy powerful illumination of the cooking surface with 2 long lasting and bright LED lights, which also don't create additional heat and are energy efficient
  • Filter out odors and grease with the aluminum mesh filters, which can be easily cleaned periodically in the dishwasher
  • The hood comes standard for venting outside the kitchen, but can be easily modified for recirculation by installing the optional charcoal filters
  • Designed and manufactured with pride in Italy
  • Industry leading 2 years parts and labor warranty
  • Requires Certification

Specifications

AMP:
6.6
CFM:
1200 ft3/min
Collection:
Professional
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18-5/16 in
Duct Size:
6 in
Fan Speeds:
3
Filter Type:
Baffle
Height:
16-1/8 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
LED
Number of Lights:
2
Sones:
2.5
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Vent Ducted or Ductless:
Ducted
Volts:
110/120V
Watts:
791 W
Width:
32-3/4 in