13600 BTU 5-Burner Sealed Cooktop in Stainless Steel
Professional Series 13600 BTU 5-Burner Sealed Cooktop in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Designed in Italy
- It’s extremely low-depth design makes it ideal for installation over a Bertazzoni oven
- The perfect upgrade for smaller kitchens, this 30" cooktop fits a standard 24" countertop cutout
- The combination of 5 flexible burners and cast iron contour grates let you cook like a professional
- The grates offer maximum space to fit pots and pans of different sizes with ease
- Cook pasta, sear meat and stir fry with a wok on the power burner with dual ring flame: or delicately melt chocolate and warm cream on the simmer burner
- Cleaning up afterwards is easy, thanks to the seamless one-piece stainless worktop with no gaps, joints or fasteners
- Safety is designed-in with the 100% fail-safe thermocouple technology. It instantly shuts off the gas if the flame goes out, offering peace of mind and protection for your family and home
- Designed and manufactured with pride in Italy, they are covered by an industry-leading 2-year parts and labor warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 1
- BTU:
- 13600
- Burner Type:
- Sealed
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 20-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 2 in
- Ignition System:
- Electric Ignition
- MBH:
- 13.6
- Material:
- Stainless Steel
- Number of Burners:
- 5
- Power Source:
- Gas
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 10 W
- Width:
- 29-5/8 in