23-9/16 in. Dishwasher in Stainless Steel
Professional Series 23-9/16 in. Dishwasher in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Energy Star rated stainless-steel tall tub dishwasher with multi-level interior configuration able to fit up to 16 place settings
- Super-quiet performance as low as 39 dB(A) with optional stealth mode
- Flexible and foldable third rack with dedicated spray nozzle, ideal for flatware, silverware and smaller items
- Convenient height-adjustable middle rack with basket fully loaded
- Customizable and effective washing and drying with 8 washing cycles, 7 washing options and powerdry plus system
- NSF-certified sanitize option elevates washing temperature to 155°F for perfect and sanitized cleaning, eliminating 99.9% of all common household bacteria
- Dual brushless pump system with electrical diverter, turbidity sensor and triple-stage metal filter ensures maximized cleaning results
- Additional high-pressure water circuit on the upper basket serving dedicated spray nozzles for deep cleaning tall glasses and bottles
- LED interior lighting to facilitate loading and unloading
- Choose Professional, Master or Heritage series handle kit to match your cooking and refrigeration appliances
-
Green
Specifications
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Decibel Rating (dB):
- 39 dB
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 35-7/8 in
- Interior Light:
- Yes
- NSF:
- NSF 184
- NSF Certified:
- Yes
- Number of Cycles:
- 8
- Power Source:
- Electric
- Proposition 65:
- WARNING: This product contains chemicals know to the State of California to cause cancer and birth defects or other reproductive harm. For more information: www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1400 W
- Width:
- 23-9/16 in