This product requires certification to purchase.

24 in. Handle Kit in Stainless Steel

Bertazzoni Spa

Professional Series 24 in. Handle Kit in Stainless Steel

  • Fast #
  • Part #BPROHK24BM
  • Item #7345705
  • Manufacturer Part #PROHK24BM
4.8 out of 5 Customer Rating
Brand image
Bertazzoni Spa

Professional Series 24 in. Handle Kit in Stainless Steel

  • Fast #
  • Part #BPROHK24BM
  • Item #7345705
  • Manufacturer Part #PROHK24BM
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Designed in Italy
  • Requires Certification

Documents


Specifications

Collection:
Professional Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
NSF Certified:
No
Product Type:
Handle Kit
UL Listed:
No
Width:
24