5-Burner 10400 BTU Electric Cooktop in Stainless Steel with Black
Professional Series 5-Burner 10400 BTU Electric Cooktop in Stainless Steel with Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- This 36 inch Bertazzoni induction rangetops put Italian design and precision at the heart of the kitchen. While inspired by the commercial cooking this model features all the attributes of a residential kitchen design by sitting virtually flush with countertops and cabinets
- The 5 induction zones spaciously is laid out to accommodate cookware of different sizes. Precision controls for each induction zone and feedback through the below glass digital display, create a highly intuitive cooking experience
- The convenient bridge function on the 2 right-side area accommodates extra-large cookware. A timer, cookware detection and residual heat sensor complete the available features
- Easy cleaning of the cooking surface of the smooth surface make this range top even more compelling
- Bertazzoni rangetops are covered by an industry-leading 2-year parts and labor warranty and manufactured with pride in Italy
Specifications
- AMP:
- 50
- BTU:
- 10400
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel, Black
- Control Type:
- Knob
- Depth:
- 25-1/4 in
- Height:
- 7-5/8 in
- MBH:
- 10.4
- Material:
- Stainless Steel, Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- Proposition 65:
- This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 11500 W
- Width:
- 35-3/4 in