5-Burner 5-Element Induction Cooktop in Nero Black
Professional Series 5-Burner 5-Element Induction Cooktop in Nero Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5 induction heating zones
- Designed in Italy
Specifications
- ADA Compliant:
- No
- AMP:
- 48
- Burner Type:
- Induction
- Collection:
- Professional Series
- Color Finish Category:
- Blacks
- Color Finish Name:
- Nero Black
- Control Type:
- Touchpad
- Depth:
- 20-15/32 in
- Energy Star Compliant:
- No
- Height:
- 2-7/16 in
- Ignition System:
- Electric Ignition
- Material:
- Ceramic Glass
- Number of Burners:
- 5
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 11100 W
- Width:
- 34-5/8 in