Recirculating Kit in Black
Recirculating Kit in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed in Italy
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Model KINPROX Cabinet Insert Hoods
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Product Type:
- Recirculating Kit
- UL Listed:
- No
- Weight:
- 1 lb