Side-by-Side Connection Trim Installation Kit for 30 in. and 36 in. Built-in Refrigerators
Side-by-Side Connection Trim Installation Kit for 30 in. and 36 in. Built-in Refrigerators
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed in Italy
Specifications
- Brand Model Compatibility:
- 30 in and 36 in Built-in Refrigerators
- Color Finish Category:
- Greys
- Color Finish Name:
- Panel Ready
- Length:
- 30 in
- NSF Certified:
- No
- Product Type:
- Connection Trim
- UL Listed:
- No
- Weight:
- 15 lb