1200 CFM Internal Blower in Stainless Steel
1200 CFM Internal Blower in Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 1200
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Duct Size:
- 4-1/2 in x 18 in
- Energy Star Compliant:
- No
- Indoor Outdoor:
- Indoor
- Product Type:
- Blower
- UPC:
- 026715106523
- Volts:
- 120V