46-3/8 in. Wall Mount Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #HBN548212SS
CP57E Series 46-3/8 in. Wall Mount Range Hood in Stainless Steel
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 1500
- Collection:
- CP57E Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-1/2
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Baffle
- Height:
- 11
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Stainless Steel
- UL Listed:
- Yes
- UPC:
- 026715228300
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 46-3/8