30 in. Trim Kit in Stainless Steel
30 in. Trim Kit in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- D49M30
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Material:
- Stainless Steel
- NSF Certified:
- No
- Product Type:
- Trim Kit
- UL Listed:
- No
- UPC:
- 026715234332
- Width:
- 30 in