This product requires certification to purchase.

600 CFM External Blower for Best Range Hoods KEX42 Wall Mount Chimney Hood in Stainless Steel

BEST®

600 CFM External Blower for Best Range Hoods KEX42 Wall Mount Chimney Hood in Stainless Steel

  • Fast #
  • Part #BEB6
  • Item #943171
  • Manufacturer Part #EB6
4.4 out of 5 Customer Rating
Brand image
BEST®

600 CFM External Blower for Best Range Hoods KEX42 Wall Mount Chimney Hood in Stainless Steel

  • Fast #
  • Part #BEB6
  • Item #943171
  • Manufacturer Part #EB6
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
2.4
Brand Model Compatibility:
KEX42 Wall Mount Chimney Hood
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
4-3/4 in
Diameter:
10-3/4 in
Duct Size:
10 in
Energy Star Compliant:
No
Height:
28-1/4 in
Indoor Outdoor:
Indoor
Material:
Brushed Aluminum
Product Type:
External Blower
UL Listed:
Yes
UPC:
026715106530
Vent Duct Shape:
Round
Volts:
120V
Width:
24-3/4 in