8-1/4 x 8-1/2 x 10-1/4 x 10 in. 1260 cfm Blower
8-1/4 x 8-1/2 x 10-1/4 x 10 in. 1260 cfm Blower
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with HBC1 series ceiling hoods
- 1260 max blower CFM
- Sound level of less than 0.3 sones at normal speed
- Mounting plate included
Specifications
- AMP:
- 6.6
- Brand Model Compatibility:
- HBC1 Series
- CFM:
- 1260 ft3/min
- Depth:
- 10-1/4 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Height:
- 8-1/2 in
- Product Type:
- Blower
- Sones:
- 0.3
- UL Listed:
- Yes
- UPC:
- 026715269563
- Volts:
- 120V
- Width:
- 8-1/4 in