This product requires certification to purchase.

900 CFM Internal Blower in Stainless Steel

BEST®

900 CFM Internal Blower in Stainless Steel

  • Fast #
  • Part #BILB9
  • Item #3779991
  • Manufacturer Part #ILB9
3.2 out of 5 Customer Rating
Brand image
BEST®

900 CFM Internal Blower in Stainless Steel

  • Fast #
  • Part #BILB9
  • Item #3779991
  • Manufacturer Part #ILB9
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3
CEC Compliant:
For Sale in CA
CFM:
900
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
18
Duct Size:
8 in x 12 in
Energy Star Compliant:
No
Height:
18
Indoor Outdoor:
Indoor
Material:
Steel
Product Type:
Blower
UL Listed:
Yes
UPC:
026715169276
Vent Duct Shape:
Rectangular
Volts:
120V
Width:
22