Adaptor in Stainless Steel
Adaptor in Stainless Steel
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Duct Size:
- 1-7/8 in x 19 in
- Energy Star Compliant:
- No
- Height:
- 1-1/8 in
- Length:
- 19 in
- Material:
- Steel
- Product Type:
- Adapter
- UL Listed:
- No
- UPC:
- 026715234387
- Vent Duct Shape:
- Rectangular
- Width:
- 2 in