This product requires certification to purchase.

30 in. Downdraft Range Hood in Brushed Stainless Steel

BEST®

Cattura™ 30 in. Downdraft Range Hood in Brushed Stainless Steel

  • Fast #
  • Part #BD49M30SB
  • Item #7162367
  • Manufacturer Part #D49M30SB
5 out of 5 Customer Rating
Brand image
BEST®

Cattura™ 30 in. Downdraft Range Hood in Brushed Stainless Steel

  • Fast #
  • Part #BD49M30SB
  • Item #7162367
  • Manufacturer Part #D49M30SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
AMP:
6
CEC Compliant:
For Sale in CA
CFM:
600 ft3/min
Collection:
Cattura™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Control Type:
Touchpad
Depth:
2-1/2 in
Duct Size:
10 in
Energy Star Compliant:
No
Fan Speeds:
4
Filter Type:
Mesh
Height:
18 in
Hood Vent Type:
Downdraft
Indoor Outdoor:
Indoor
Installation Type:
Countertop
Light Bulb Type:
LED
Material:
Stainless Steel
Sones:
8.8
UL Listed:
Yes
UPC:
026715234202
Vent Duct Shape:
Round
Vent Ducted or Ductless:
Recirculating
Volts:
120V
Width:
30 in