36 in. Downdraft Range Hood in Black Stainless Steel
Cattura™ 36 in. Downdraft Range Hood in Black Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- At the touch of a button the Cattura downdraft quickly rises to a height of 18" to handle serious cooking ventilation requirements and tall pots-even on the front burners
- The integral, self-closing cap hides the lowered downdraft completely, leaving your counter unobstructed and clear
- Realize design aspirations utilizing your favorite cooking appliances. For the first time, a downdraft can be installed with a free-standing range, gas or electric cooktop, rangetop, slide-in range or a built-in oven with a cooktop
- With the use of VERTEX™ Complete Capture Design technology, Cattura provides up to 100% capture - equal to comparable island hoods
- Up to 35% quieter operation than any other downdraft
- Long-lasting two-level LED task lighting provides impressive cooktop illumination, even on the front burners
- Four-speed glass touch control is easy to clean and includes convenient 10-minute time-delay shut-off feature and filter maintenance reminder light for a fresh kitchen
- Heat Sentry® detects excessive temperature and adjusts speed to high automatically to prevent the damaging effects from heat and increase the life of the product
- Optional remote control raises or lowers downdraft from another location
- Works with optional Automatic Make-Up Air Dampers
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 3.2
- CFM:
- 1650 ft3/min
- Collection:
- Cattura™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless Steel
- Control Type:
- Touchpad
- Depth:
- 2-1/4 in
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Mesh
- Height:
- 29-3/8 in
- Hood Vent Type:
- Downdraft
- Indoor Outdoor:
- Indoor
- Installation Type:
- Vertical
- Interior Light:
- No
- Light Bulb Type:
- LED
- Material:
- Steel
- Sones:
- 8.8
- UL Listed:
- Yes
- UPC:
- 026715255719
- Vent Duct Shape:
- Rectangular
- Vent Ducted or Ductless:
- Ducted/Recirculating
- Volts:
- 120V
- Weight:
- 77 lb
- Width:
- 36 in