This product requires certification to purchase.

Under-Cabinet Range Hood in Stainless Steel

BEST®

Centro Under-Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BWP29M364SB
  • Item #3780052
  • Manufacturer Part #WP29M364SB
4.2 out of 5 Customer Rating
Brand image
BEST®

Centro Under-Cabinet Range Hood in Stainless Steel

  • Fast #
  • Part #BWP29M364SB
  • Item #3780052
  • Manufacturer Part #WP29M364SB
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

CFM:
1500 ft3/min
Collection:
Centro
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Energy Star Compliant:
No
Fan Speeds:
Variable
Filter Type:
Baffle
Indoor Outdoor:
Indoor
Installation Type:
Under Cabinet
Light Bulb Type:
Halogen
Material:
Stainless Steel
UL Listed:
No
UPC:
026715176427
Width:
36 in