43-3/8 in. Ceiling Mount Range Hood in Brushed Stainless Steel
Cirrus 43-3/8 in. Ceiling Mount Range Hood in Brushed Stainless Steel
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 6
- CFM:
- 600
- Collection:
- Cirrus
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Control Type:
- Touch
- Depth:
- 27-1/2
- Duct Size:
- 8 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Height:
- 13-3/4
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount
- Light Bulb Type:
- LED
- UL Listed:
- Yes
- UPC:
- 026715206599
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 43-3/8